Zoro Homepage

Door Station

  • Mfr # IF-DA

  • Zoro # G0250741


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Height
5.1"
Width
3.9"
Depth
1.1"
Voltage
24V DC
Includes
IF-DA Intercom Sub Station, Door Station, Packet Of Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IF-DA
Zoro #
G0250741
UPC #
790143336158
Country of Origin
Viet Nam

Dimensions

Height
5.1"
Width
3.9"
Depth
1.1"
Overall Width
3 7/8 in
Overall Height
5 1/8 in
Overall Depth
1 1/8 in

Details

Item
Intercom Sub Station
Voltage
24V DC
Includes
IF-DA Intercom Sub Station, Door Station, Packet Of Screws
For Use With
AX Series, IE Series, IPW-1A Series, KB Series, TD Series
Features
Audio Door STN
Color
Brown
Product Type
Door Station
Material
Plastic
IP Rating
IP43
Includes Mounting Hardware
Mounting Hardware Included
Mounting Style
Surface Mount
Operating Temperature - Minimum
14 Degrees F
Door Station Interface
Call Buttons
For Location
Outdoor
Communication Style
Hands-Free
Operating Temperature - Maximum
140 Degrees F
Wire Shielding
Shielded
Number of Wiring Conductors
2
Compatible Series
IF Series
Operating Voltage
24V DC
Product Material
Plastic

Description

Door Station, For Use With AX Series, IE Series, IPW-1A Series, KB Series, TD Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.