Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Station, LE Series

  • Mfr # LE-SS-1G

  • Zoro # G0251091


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Height
4.5"
Width
2.8"
Depth
1.6"
Voltage
12V DC
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-SS-1G
Zoro #
G0251091
UPC #
788255323043
Country of Origin
United States

Dimensions

Height
4.5"
Width
2.8"
Depth
1.6"
Overall Width
2 3/4 in
Overall Depth
2 in
Overall Height
4 1/2 in

Details

Item
Door Station
Voltage
12V DC
Includes
Mounting Hardware
Features
Audio Dr STN for LEF, LEM, AP-M, or MP-S
For Use With
LE Series
Product Type
Door Station
Material
Stainless Steel
Mounting Style
Flush Mount
Compatible Series
LEF Series, LEM Series
Operating Range @ 22 AWG
650 ft
Operating Range @ 18 AWG
1,600 ft
For Location
Outdoor
Includes Mounting Hardware
Mounting Hardware Included
Communication Style
Hands-Free
Control Rank
Sub-Primary
Number of Wiring Conductors
3
Speaker Power
500 mW
Operating Temperature - Maximum
185 Degrees F
Wire Shielding
Shielded
Compatible Wire Gauge
18 AWG, 22 AWG
Operating Temperature - Minimum
-40 Degrees F
Operating Voltage
12V DC

Description

Door Station, For Use With LE Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.