Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Station, Various Aiphone Products

  • Mfr # IE-SSR

  • Zoro # G0251618


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Height
4.7"
Width
4.7"
Depth
2"
Voltage
24V DC
Includes
IE-SSR Intercom Sub Station, Tamper Proof Screws (6x32), Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IE-SSR
Zoro #
G0251618
UPC #
788255303137
Country of Origin
United States

Dimensions

Height
4.7"
Width
4.7"
Depth
2"
Overall Depth
2 1/2 in
Overall Height
4 3/4 in
Overall Width
4 3/4 in

Details

Item
Intercom Sub Station
Voltage
24V DC
Includes
IE-SSR Intercom Sub Station, Tamper Proof Screws (6x32), Hardware
For Use With
Various Aiphone Products
Features
Audio Door STN with Red Call Button
Product Type
Door Station
Compatibility
Aiphone Sub Station Systems: AX Series, IE Series, TD-H Series, TC-M Series
Compatible Series
IE Series
Wire Shielding
Shielded
Includes Mounting Hardware
Mounting Hardware Included
Number of Wiring Conductors
2
Door Station Interface
Call Buttons
Operating Temperature - Minimum
14 Degrees F
For Location
Outdoor
Communication Style
Hands-Free
Operating Temperature - Maximum
140 Degrees F
Mounting Style
Flush Mount
Operating Voltage
24V DC

Description

Door Station, For Use With Various Aiphone Products, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.