Zoro Homepage

Front Frame, (4) Modules

  • Mfr # GT-4F

  • Zoro # G3943480


product price: $79.29
/ea
Free Shipping & Returns

Key Features

For Use With
GT Entry Panels
Features
Vandal Resistant
Component Sub-Category
Mounting Products
Height
16.7"
Width
5.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-4F
Zoro #
G3943480
UPC #
790143574260
Country of Origin
Thailand

Dimensions

Height
16.7"
Width
5.3"
Depth
0.6"

Details

Item
Front Frame
For Use With
GT Entry Panels
Features
Vandal Resistant
Component Sub-Category
Mounting Products
Product Type
Front Frame
Compatibility
Aiphone GT Series Modular Entrance Stations
Compatible Series
GT
Compatible Product Type
Video Entry Security System

Description

Front Frame, For Use With GT Entry Panels, Features (4) Modules

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.