HandsFree Color Video Set 7 in. Screen And Vandal Resistant Door Station
Mfr # JOS-1FW
Zoro # G514532728
product price:Â $1,069.99
/ea
Free Shipping & Returns
Key Features
Video Screen Size
7 in
series
JO Touch Button Video Intercom System
Display Screen Type
TFT LCD
Durability
Vandal Resistant
Image Sensor Type
CMOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JOS-1FW
Zoro #
G514532728
UPC #
-
Country of Origin
United States
Dimensions
Video Screen Size
7 in
Details
Item
Video Door Phone Master Station
series
JO Touch Button Video Intercom System
Display Screen Type
TFT LCD
Durability
Vandal Resistant
Image Sensor Type
CMOS
Input Voltage
230 V AC, 120 V AC
Touchscreen
Yes
Series
JO
Material
Stainless Steel
Product Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.