Zoro Homepage

Intercom

  • Mfr # TD-3H/B

  • Zoro # G710059357


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Height
8.3 in
Width
4 in
Depth
2.9 in
Includes
Intercoms
For Use With
Components and Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD-3H/B
Zoro #
G710059357
UPC #
840067652084
Country of Origin
United States

Dimensions

Height
8.3 in
Width
4 in
Depth
2.9 in

Details

Item
Intercom Master Station
Includes
Intercoms
For Use With
Components and Accessories
Series
TD-HL

Description

3-Call Handset Master Station

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.