Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP Video Door Station with Hand Wave Call Sensor, Satin Stainless Steel Finish

  • Mfr # IX-DVF-HW

  • Zoro # G016487670


product price: $1,649.99
/ea
Free Shipping & Returns

Key Features

Material
VARIES
Finish
STAINLESS STEEL
Voltage
PoE
Width (In.)
7 in
Input Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IX-DVF-HW
Zoro #
G016487670
UPC #
197163374717
Country of Origin
United States

Dimensions

Width (In.)
7 in
Height (In.)
11.7 in

Details

Material
VARIES
Item
Video Door Phone Sub Station
Finish
STAINLESS STEEL
Voltage
PoE
Input Voltage
24 V DC
Product Material
Stainless Steel
Image Sensor Type
CMOS
Durability
Weather Resistant, Vandal Resistant
Camera Resolution
1.2 Megapixel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.