Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP Video Tenant Station, Black Finish

  • Mfr # IXG-2C7

  • Zoro # G912483417


product price: $744.81
/ea
Free Shipping & Returns

Key Features

Height
5.8 in
Width
8.9 in
Depth
1 in
Voltage
PoE
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IXG-2C7
Zoro #
G912483417
UPC #
197163312283
Country of Origin
Thailand

Dimensions

Height
5.8 in
Width
8.9 in
Depth
1 in
Video Screen Size
7 in
Overall Height
5 13/16 in
Video Resolution Width
800 px
Overall Width
8 15/16 in
Overall Depth
1 in
Height (In.)
5.8 in
Depth (In.)
1 in
Width (In.)
8.9 in

Details

Item
Video Door Phone Sub Station
Voltage
PoE
Includes
Mounting Hardware
Standards
IEEE 802.3af PoE Class 0, ONVIF Profile S
Compatible Series
IXG Series
Communication Style
Hands-Free
Product Type
Tenant Station
Operating Temperature - Minimum
32 Degrees F
Mounting Style
Flush Mount
Speaker Power
6 W
For Location
Indoor
Operating Temperature - Maximum
104 Degrees F
Door Station Interface
Keypad
Power Consumption
5.90 W
Communication Mode
Full-duplex
Touchscreen
Yes
Display Screen Type
TFT LCD
Series
IXG
Material
VARIES
Finish
Black

Description

IP Video Tenant Station, Black Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.