IXG-FMK-2C7 FLUSH KIT, IXG-2C7
Mfr # IXG-FMK-2C7
Zoro # G212845571
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Includes
Flush Mount Kit for Tenant Station 4 x Frame-Mounting Screws 4 x Wall-Mounting Screws
Material
Plastic, Resin
Compatible Product Type
Tenant Stations
Product Type
Flush Mount Kit
Mount Profile
Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IXG-FMK-2C7
Zoro #
G212845571
UPC #
197163312276
Country of Origin
United States
Details
Item
Flush Mount Kit
Includes
Flush Mount Kit for Tenant Station 4 x Frame-Mounting Screws 4 x Wall-Mounting Screws
Material
Plastic, Resin
Compatible Product Type
Tenant Stations
Product Type
Flush Mount Kit
Mount Profile
Flush
Device Supported
Video Door Phone Sub Station
Compatibility
Aiphone Video Door Phone Sub Station: IXG-2C7, IXG-2C7-L
For Use With
Aiphone Video Door Phone Sub Station: IXG-2C7 IXG-2C7-L
Product Material
Plastic, Resin
Compatible Devices
Video Door Phone Sub Station
Description
Flush Mount Kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.