
Keypad Module, For GT Entry Panels
Mfr # GT-10K
Zoro # G3943410
product price: $74.29
/eaKey Features
Includes
Mounting Bracket
For Use With
GT Entry Panels
Features
IP43
Material
ABS
Component Sub-Category
Door Control Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT-10K
Zoro #
G3943410
UPC #
790143575342
Country of Origin
Thailand
Dimensions
Height
3.5"
Width
4.2"
Depth
1.5"
Details
Item
Intercom Keypad
Includes
Mounting Bracket
For Use With
GT Entry Panels
Features
IP43
Material
ABS
Component Sub-Category
Door Control Devices
Product Type
Keypad
Color
Black
Compatibility
Aiphone GF10K GT Intercom System
Compatible Product Type
GT Entry Panels
Compatible Manufacturer Part Number
GT-NSB
Description
Keypad Module, For Use With GT Entry Panels, Features (10) Keys, Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.