Zoro Homepage

LONG DISTANCE DOOR ADAPTOR

  • Mfr # JPW-BA

  • Zoro # G3943620


product price: $332.99
/ea
Free Shipping & Returns

Key Features

For Use With
JP Series
Features
Extends Wiring Distance from Door Stations to Master Stations upto 980 ft Maximum
Component Sub-Category
Power Management Devices
Height
4.3"
Width
5.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPW-BA
Zoro #
G3943620
UPC #
790143597672
Country of Origin
Thailand

Dimensions

Height
4.3"
Width
5.2"
Depth
2.4"
Overall Width
4 7/8 in
Overall Height
4 3/8 in
Overall Depth
2 7/16 in

Details

Item
Video Adapter
For Use With
JP Series
Features
Extends Wiring Distance from Door Stations to Master Stations upto 980 ft Maximum
Component Sub-Category
Power Management Devices
Product Type
Video Adapter
Compatibility
Aiphone Intercom JP Series
Compatible Product Type
Aiphone Intercom Systems
Compatible Series
JP

Description

Video Adapter, For Use With JP Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.