Zoro Homepage

Master Adapter Kit

  • Mfr # DAK-2S

  • Zoro # G0550980


product price: $35.19
/ea

Key Features

Includes
Mounting Hardware
For Use With
C-123LW Series, C-ML/A Series, LEM-1DL Series, MP-1S Series
Features
12 in Ground Wire to Connect to Earth or Electrical Ground
Product Type
Master Adapter Kit
Compatibility
Aiphone 2-Station Systems: C-123L/A, C-123LW, LEM-1, LEM-3, LEM-1DL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAK-2S
Zoro #
G0550980
UPC #
858783081507
Country of Origin
United States

Details

Item
Master Adapter Kit
Includes
Mounting Hardware
For Use With
C-123LW Series, C-ML/A Series, LEM-1DL Series, MP-1S Series
Features
12 in Ground Wire to Connect to Earth or Electrical Ground
Product Type
Master Adapter Kit
Compatibility
Aiphone 2-Station Systems: C-123L/A, C-123LW, LEM-1, LEM-3, LEM-1DL
Compatible Series
LEM/C-ML
Compatible Product Type
Aiphone Intercom Systems

Description

Master Adapter Kit, For Use With C-123LW Series, C-ML/A Series, LEM-1DL Series, MP-1S Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.