Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Station, 10-1/16" W x 5-51/64" H

  • Mfr # JP-4MED

  • Zoro # G3950900


product price: $2,135.99
/ea
Free Shipping & Returns

Key Features

Height
5.7"
Height (In.)
5 51/64 in
Width
10"
Depth
1.2"
Door Station Height (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP-4MED
Zoro #
G3950900
UPC #
790143596156
Country of Origin
Thailand

Dimensions

Height
5.7"
Height (In.)
5 51/64 in
Width
10"
Depth
1.2"
Door Station Height (In.)
1 in
Width (In.)
10 1/16 in
Door Station Width (In.)
10 in
Depth (In.)
1 7/8 in
Door Station Depth (In.)
1 7/8 in
Video Screen Size
7 in
Master Width (In.)
10 1/16 in
Master Depth (In.)
1 7/8 in
Master Height (In.)
5 51/64 in
Screen Size
7"
Overall Width
10 1/16 in
Overall Height
5 11/16 in
Overall Depth
1 7/8 in
Video Resolution Width
1,080 px
Camera Lens Diameter
1/4 in

Details

Item
Video Door Phone Master Station
Voltage
24V DC
Power Source
24V DC
Wire Type
Non-Shielded
Includes
Mounting Hardware
Video Capable
Yes
Type
Indoor/Outdoor
Video Resolution
1,080
Listen Channel Output (W)
50 Watts Peak (25 Per Channel)
Wiring Conductors
2 Conductors
Talk Channel Output (W)
50 Watts Peak (25 Per Channel)
For Use With
JP Series
Color
White
Product Type
Primary Station
Input Voltage
24 V DC
Number of Wiring Conductors
2
Communication Style
Hands-Free, Handset
Camera Features
Pan, Tilt, Zoom
Communication Protocol
Wired
Camera Vertical Angle
100 Degrees
Mounting Style
Surface Mount
Operating Range @ 22 AWG
16 ft
Wire Shielding
Unshielded
Operating Range @ 18 AWG
33 ft
Wire Standard
Cat 5e, Cat 6
Camera Horizontal Angle
170 Degrees
For Location
Indoor, Outdoor
Camera Type
CMOS
Control Rank
Primary
Speaker Power
50 W
Door Station Interface
Call Buttons
Compatible Series
JP Series
Includes Mounting Hardware
Mounting Hardware Included
Operating Voltage
24V DC
Display Screen Type
TFT LCD
Maximum Wiring Distance
330 ft
Communication Mode
Full-duplex
Touchscreen
Yes

Description

Master Station, Indoor/Outdoor, Height (In.) 5-51/64, Width (In.) 10-1/16, Depth (In.) 1-7/8, Door Station Height (In.) 1, Door Station Width (In.) 10, Door Station Depth (In.) 1-7/8, Master Depth (In.) 1-7/8, Master Height (In.) 5-51/64, Master Width (In.) 10-1/16, Talk Channel Output (W) 50 Watts Peak (25 Per Channel), Listen Channel Output (W) 50 Watts Peak (25 Per Channel), Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 24VDC, Voltage 24VDC, Video Capable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.