Zoro Homepage

Master Station, 15VAC

  • Mfr # DB-1MD

  • Zoro # G0251049


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Height
7.3"
Height (In.)
1 1/16 in
Width
3.1"
Depth
1.1"
Width (In.)
7 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-1MD
Zoro #
G0251049
UPC #
790143325374
Country of Origin
Thailand

Dimensions

Height
7.3"
Height (In.)
1 1/16 in
Width
3.1"
Depth
1.1"
Width (In.)
7 5/16 in
Door Station Height (In.)
1 1/16 in
Door Station Width (In.)
7 5/16 in
Depth (In.)
3 1/8 in
Door Station Depth (In.)
3 1/8 in
Master Width (In.)
3 1/8 in
Master Height (In.)
7 5/16 in
Master Depth (In.)
1 1/16 in
Overall Depth
3 1/8 in
Overall Height
1 1/16 in
Overall Width
7 5/16 in

Details

Item
Intercom Sub Station
Voltage
12V AC
Power Source
12V AC
Wire Type
Non-Shielded
Includes
Mounting Hardware
Distance (Ft.) @ 18AWG
1,020 ft
For Use With
DB Series
Type
Indoor
Wiring Conductors
2 Conductors
Distance (Ft.) @ 22AWG
360 ft
Product Type
Primary Station
Operating Range @ 18 AWG
1,020 ft
Communication Style
Hands-Free, Push to Talk
Wire Shielding
Unshielded
For Location
Indoor
Control Rank
Primary
Mounting Style
Surface Mount
Operating Range @ 22 AWG
360 ft
Compatible Series
DB Series
Includes Mounting Hardware
Mounting Hardware Included
Compatible Wire Gauge
18 AWG, 22 AWG
Door Station Interface
Call Buttons
Operating Voltage
12V AC
Mounting Type
Wall Mount

Description

Primary Station, Indoor, Height (In.) 1 1/16 in, Width (In.) 7 5/16 in, Depth (In.) 3 1/8 in, Door Station Height (In.) 1 1/16 in, Door Station Width (In.) 7 5/16 in, Door Station Depth (In.) 3 1/8 in, Master Depth (In.) 1 1/16 in, Master Height (In.) 7 5/16 in, Master Width (In.) 3 1/8 in, Distance (Ft.) @ 18AWG 1,020 ft, Distance (Ft.) @ 22AWG 360 ft, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 12V AC, Voltage 15V AC, For Use With DB Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.