Zoro Homepage

Master Station, 2 Conductors

  • Mfr # GT-2C

  • Zoro # G0251889


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
5.5 in
Door Station Height (In.)
1 3/16 in
Width (In.)
7.5 in
Door Station Width (In.)
5 1/2 in
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-2C
Zoro #
G0251889
UPC #
790143576196
Country of Origin
Thailand

Dimensions

Height (In.)
5.5 in
Door Station Height (In.)
1 3/16 in
Width (In.)
7.5 in
Door Station Width (In.)
5 1/2 in
Depth (In.)
1.3 in
Door Station Depth (In.)
7 1/2 in
Master Width (In.)
7 1/2 in
Master Depth (In.)
1 3/16 in
Master Height (In.)
5 1/2 in
Video Screen Size
3.5 in
Overall Depth
7 1/2 in
Overall Height
5 1/2 in
Overall Width
1 3/16 in

Details

Item
Video Door Phone Master Station
Voltage
24V DC
Power Source
Internal
Wire Type
Non-Shielded
Includes
Mounting Hardware
Wiring Conductors
2 Conductors
Type
Indoor/Outdoor
Distance (Ft.) @ 22AWG
490 ft
Distance (Ft.) @ 18AWG
980 ft
For Use With
GT Series
Product Type
Tenant Station
Operating Range @ 22 AWG
490 ft
Door Station Interface
Call Buttons
Mounting Style
Surface Mount
Operating Range @ 18 AWG
980 ft
Number of Wiring Conductors
2
Communication Protocol
Wired
Wire Shielding
Unshielded
Control Rank
Primary
Communication Style
Hands-Free, Push to Talk
For Location
Indoor, Outdoor
Compatible Series
GT Series
Includes Mounting Hardware
Mounting Hardware Included
Operating Voltage
24V DC
Input Voltage
24 V DC
Display Screen Type
LCD
Compatibility
AiPhone GT Series Security Intercom System

Description

Master Station, Indoor/Outdoor, Height (In.) 1-3/16, Width (In.) 5-1/2, Depth (In.) 7-1/2, Door Station Height (In.) 1-3/16, Door Station Width (In.) 5-1/2, Door Station Depth (In.) 7-1/2, Master Depth (In.) 1-3/16, Master Height (In.) 5-1/2, Master Width (In.) 7-1/2, Distance (Ft.) @ 18AWG 980, Distance (Ft.) @ 22AWG 490, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source Internal, Voltage 24VDC, For Use With GT Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.