Zoro Homepage

Master Station, 24VDC, CAT-5e

  • Mfr # AX-8MV

  • Zoro # G0252071


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Height
6.9"
Height (In.)
1 7/8 in
Width
7.6"
Depth
1.9"
Width (In.)
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX-8MV
Zoro #
G0252071
UPC #
790143415808
Country of Origin
Japan

Dimensions

Height
6.9"
Height (In.)
1 7/8 in
Width
7.6"
Depth
1.9"
Width (In.)
6 7/8 in
Door Station Height (In.)
1 7/8 in
Door Station Width (In.)
6 7/8 in
Depth (In.)
7 5/8 in
Door Station Depth (In.)
7 5/8 in
Master Height (In.)
6 7/8 in
Master Depth (In.)
1 7/8 in
Master Width (In.)
7 5/8 in
Video Screen Size
3 1/2 in
Screen Size
3.5"
Camera View Width
20 in
Overall Depth
2 9/16 in
Overall Height
6 7/8 in
Overall Width
7 5/8 in
Camera View Height
25 in

Description

Master Station, Indoor/Outdoor, Height (In.) 1-7/8, Width (In.) 6-7/8, Depth (In.) 7-5/8, Door Station Height (In.) 1-7/8, Door Station Width (In.) 6-7/8, Door Station Depth (In.) 7-5/8, Master Depth (In.) 1-7/8, Master Height (In.) 6-7/8, Master Width (In.) 7-5/8, Wiring Conductors CAT-5e, Wire Type CAT-5e, Power Source 24VDC, Voltage 24VDC, For Use With AX Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.