Zoro Homepage

Master Station/Door Station Kit, 15VAC

  • Mfr # DBS-1A

  • Zoro # G0251426


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
6 7/8 in
Door Station Height (In.)
6 7/8 in
Width (In.)
3 15/16 in
Door Station Width (In.)
3 15/16 in
Voltage
20V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBS-1A
Zoro #
G0251426
UPC #
790143324964
Country of Origin
Thailand

Dimensions

Height (In.)
6 7/8 in
Door Station Height (In.)
6 7/8 in
Width (In.)
3 15/16 in
Door Station Width (In.)
3 15/16 in
Depth (In.)
4 1/4 in
Door Station Depth (In.)
4 1/4 in
Master Width (In.)
3 1/8 in
Master Depth (In.)
1 1/16 in
Master Height (In.)
7 5/16 in
Door Station Depth
4 1/4 in
Door Station Height
6 7/8 in
Master Depth
1 1/16 in
Door Station Width
3 15/16 in
Master Height1
7 5/16 in
Master Width
3 1/8 in

Details

Item
Intercom System
Voltage
20V AC
Power Source
12V AC
Wire Type
22 AWG
Includes
DBS-1A Intercom System, 1 x Single Call Door Station, 1 x Master Station, 1 x Power Supply
Wiring Conductors
2 Conductors
For Use With
DB Series
Type
Indoor/Outdoor
Distance (Ft.) @ 18AWG
1,020 ft
Distance (Ft.) @ 22AWG
360 ft
Product Type
Door Phone Kit
Compatible Series
Series DB
Environment
Indoor, Outdoor
Distance @ 22 AWG
180 ft
Wiring Conductor Type
(2) Conductors
Distance @ 18 AWG
510 ft

Description

Master Station/Door Station Kit, Indoor/Outdoor, Height (In.) 6-7/8, Width (In.) 3-15/16, Depth (In.) 4-1/4, Door Station Height (In.) 6-7/8, Door Station Width (In.) 3-15/16, Door Station Depth (In.) 4-1/4, Master Depth (In.) 1-1/16, Master Height (In.) 7-5/16, Master Width (In.) 3-1/8, Distance (Ft.) @ 18AWG 1020, Distance (Ft.) @ 22AWG 360, Wiring Conductors 2 Conductors, Wire Type 22 AWG, Power Source 12VAC, Voltage 15VAC, For Use With DB Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.