Zoro Homepage

Mobile-Ready Box Set with Standard, Surface-Mount Door Station, 7-in TFT Touchscreen

  • Mfr # JOS-1AW

  • Zoro # G509958182


product price: $871.99
/ea
Free Shipping & Returns

Key Features

Includes
Intercoms
For Use With
JO Touch Button Video Intercom System
Material
Plastic
Depth
3.5 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JOS-1AW
Zoro #
G509958182
UPC #
197163130832
Country of Origin
Thailand

Dimensions

Depth
3.5 in
Width
17 in
Length
10.5 in

Details

Includes
Intercoms
For Use With
JO Touch Button Video Intercom System
Material
Plastic
Finish
White
Commercial/Residential
Commercial

Description

Mobile-Ready Box Set with Standard, Surface-Mount Door Station, 7-in TFT Touchscreen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.