Zoro Homepage

Power Supply, Aiphone Products

  • Mfr # PS-1820UL

  • Zoro # G0250960


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
For Use With
Aiphone Products
Features
18V DC, 2 Amp Power Supply
Width
3.5"
Height
6.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1820UL
Zoro #
G0250960
UPC #
790143607388
Country of Origin
China

Dimensions

Width
3.5"
Height
6.6"
Depth
2"
Overall Width
3 5/8 in
Overall Height
6 5/8 in
Overall Depth
2 in

Details

Item
Power Supply
Includes
Mounting Hardware
For Use With
Aiphone Products
Features
18V DC, 2 Amp Power Supply
Product Type
Power Supply
Output Voltage
18 V DC
Compatibility
Aiphone Intercom System
Compatible Series
Aiphone Products
Compatible Product Type
Aiphone Intercom Systems

Description

Power Supply, For Use With Aiphone Products, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.