Pull Cord, For NHX Series
Mfr # NHR-7A
Zoro # G3943779
product price: $88.29
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Hardware, Nylon Pull Cord with Pendant
For Use With
NHX Series
Features
Can Be Used Without Cord as Urgent Call Station (with NHR-3Ts), Flush Mount with Standard 1-Gang Box, Latching Call Switch, LED Call Placed Indicator, Waterproof for Bathroom Areas
Material
Plastic
Component Sub-Category
Control Units and Stations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHR-7A
Zoro #
G3943779
UPC #
788255153183
Country of Origin
United States
Dimensions
Width
2.8"
Height
4.5"
Depth
1.8"
Details
Item
Pull Cord
Includes
Mounting Hardware, Nylon Pull Cord with Pendant
For Use With
NHX Series
Features
Can Be Used Without Cord as Urgent Call Station (with NHR-3Ts), Flush Mount with Standard 1-Gang Box, Latching Call Switch, LED Call Placed Indicator, Waterproof for Bathroom Areas
Material
Plastic
Component Sub-Category
Control Units and Stations
Product Type
Nurse Call Intercom
Compatibility
NHR-3TS Common Area Call Station
Compatible Series
NHX
Description
Pull Cord, For Use With NHX Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.