Relay, Aiphone Products
Mfr # RY-AC/A
Zoro # G0250680
product price: $76.59
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Hardware
For Use With
Aiphone Products
Features
Normally Open Contact Output
Material
ABS Plastic
Product Type
Relay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RY-AC/A
Zoro #
G0250680
UPC #
790143450656
Country of Origin
Japan
Details
Item
Relay
Includes
Mounting Hardware
For Use With
Aiphone Products
Features
Normally Open Contact Output
Material
ABS Plastic
Product Type
Relay
Compatibility
Aiphone Intercom Systems:LEF, TD-H, TD-Z, IE-8MD
Compatible Series
Aiphone Products
Compatible Product Type
Aiphone Intercom Systems
Description
Relay, For Use With Aiphone Products, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.