Zoro Homepage

SBX-ISDVF Intercom

  • Mfr # SBX-IDVF

  • Zoro # G410059343


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Height
10.4 in
Width
5.9 in
Depth
3.3 in
Includes
Intercom Mounts
For Use With
Components and Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBX-IDVF
Zoro #
G410059343
UPC #
840067652022
Country of Origin
United States

Dimensions

Height
10.4 in
Width
5.9 in
Depth
3.3 in

Details

Item
Mounting Box
Includes
Intercom Mounts
For Use With
Components and Accessories
Construction
Stainless Steel
Finish
Polished

Description

Surface Mount Box, IS-DVF, IS-SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.