Zoro Homepage

Security Lock Box

  • Mfr # SBX-LSE

  • Zoro # G0251301


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
For Use With
JF-DV Door Stations, JK-DV Door Stations, JO-DV Door Stations
Features
Vandal Resistant, Weather Resistant
Product Type
Security Lock Box
Compatibility
Aiphone - JF-DV, JF-DVF, MK-DV, MK-DVF, JK-DV, JK-DVF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBX-LSE
Zoro #
G0251301
UPC #
788255317066
Country of Origin
United States

Dimensions

Overall Height
5 7/8 in
Overall Width
5 7/8 in
Overall Depth
1 9/16 in

Details

Item
Security Lock Box
Includes
Mounting Hardware
For Use With
JF-DV Door Stations, JK-DV Door Stations, JO-DV Door Stations
Features
Vandal Resistant, Weather Resistant
Product Type
Security Lock Box
Compatibility
Aiphone - JF-DV, JF-DVF, MK-DV, MK-DVF, JK-DV, JK-DVF
Compatible Series
JF/JK-DV, JF/JK-DVF

Description

Security Lock Box, For Use With JK-DV, JF-DV, or JO-DV Door Stations, Features Security Lock Box, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.