Zoro Homepage

Single Call Station, For NHX Series

  • Mfr # NH-1SA/A

  • Zoro # G3943788


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
For Use With
NHX Series
Component Sub-Category
Control Units and Stations
Standards
UL Listed
Product Type
Sub-Primary Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH-1SA/A
Zoro #
G3943788
UPC #
790143054816
Country of Origin
Japan

Dimensions

Overall Height
4 3/4 in
Overall Width
4 9/16 in
Overall Depth
1 13/16 in

Details

Item
Sub-Primary Station
Includes
Mounting Hardware
For Use With
NHX Series
Component Sub-Category
Control Units and Stations
Standards
UL Listed
Product Type
Sub-Primary Station
Compatible Wire Gauge
22 AWG
Mounting Style
Flush Mount
Door Station Interface
Call Buttons
Control Rank
Sub-Primary
Operating Range @ 22 AWG
165 ft
Compatible Series
NHX Series
Communication Style
Hands-Free
Wire Shielding
Shielded
For Location
Indoor

Description

Sub-Primary Station, Standards UL Listed, For Use With NHX Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.