SPECIAL DOOR ENTRY Concierge Monitor
Mfr # IXG-MK
Zoro # G212483469
product price: $1,446.99
/ea
Free Shipping & Returns
Key Features
Height
8.1 in
Width
11 in
Depth
2.2 in
Includes
Multi-Angled Desk Stand
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IXG-MK
Zoro #
G212483469
UPC #
197163312306
Country of Origin
United States
Dimensions
Height
8.1 in
Width
11 in
Depth
2.2 in
Video Screen Size
7 in
Video Resolution Width
800 px
Overall Height
8 1/16 in
Overall Depth
2 3/16 in
Overall Width
11 in
Depth (In.)
2.2 in
Width (In.)
11 in
Height (In.)
8.1 in
Description
IP Video Guard Station, Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.