Surface Mount Box, (9) Modules
Mfr # GT-303HB
Zoro # G3951567
product price: $405.99
/ea
Free Shipping & Returns
Key Features
For Use With
GT Entry Panels
Features
Vandal Resistant
Dimensions
36 in W x 36 in H x 2 in D
Component Sub-Category
Mounting Products
Product Type
Surface Mount Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT-303HB
Zoro #
G3951567
UPC #
790143534912
Country of Origin
Thailand
Dimensions
Dimensions
36 in W x 36 in H x 2 in D
Overall Height
36 in
Overall Depth
2 in
Overall Width
36 in
Details
Item
Surface Mount Box
For Use With
GT Entry Panels
Features
Vandal Resistant
Component Sub-Category
Mounting Products
Product Type
Surface Mount Box
Compatible Series
GT
Compatible Product Type
Entrance Panel
Description
Surface Mount Box, For Use With GT Entry Panels, Dimensions 36 In. W x 36 In. H x 2 In. D, Features (9) Modules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.