Zoro Homepage

Surface Mount Box, AX-DVF Seris

  • Mfr # SBX-AXDVF

  • Zoro # G0251356


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
For Use With
AX-DVF Seris
Features
Vandal Resistant, Weather Resistant
Height
9.4"
Width
2.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBX-AXDVF
Zoro #
G0251356
UPC #
788255317073
Country of Origin
United States

Dimensions

Height
9.4"
Width
2.8"
Depth
1.9"
Overall Width
5 7/8 in
Overall Depth
1 15/16 in
Overall Height
9 3/4 in

Details

Item
Surface Mount Box
Includes
Mounting Hardware
For Use With
AX-DVF Seris
Features
Vandal Resistant, Weather Resistant
Product Type
Surface Mount Box
Compatibility
Aiphone IE Series Door Stations
Compatible Series
AX-DVF

Description

Surface Mount Box, For Use With AX-DVF Seris, Features Surface Mount Box for AX-DVF, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.