Zoro Homepage

Surface Mount Box

  • Mfr # SBX-ACE

  • Zoro # G0251310


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
For Use With
Select Aiphone Audio Door Stations
Features
Vandal Resistant, Weather Resistant
Width
9.3"
Height
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBX-ACE
Zoro #
G0251310
UPC #
788255317110
Country of Origin
United States

Dimensions

Width
9.3"
Height
7"
Overall Width
9 1/8 in
Overall Height
7 1/16 in
Overall Depth
1 5/8 in

Details

Item
Surface Mount Box
Includes
Mounting Hardware
For Use With
Select Aiphone Audio Door Stations
Features
Vandal Resistant, Weather Resistant
Product Type
Surface Mount Box
Compatibility
Aiphone Door Stations: LE-D, IF-DA, MK-DS, MK-DAC, KB-DAR, KC-DAR
Compatible Product Type
Access Control Device, Door Station
Compatible Series
Select Aiphone Audio Door Stations

Description

Surface Mount Box, For Use With Select Aiphone Audio Door Stations, Features Surface Mount Box, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.