Zoro Homepage

Surge Arrestor, Audio and Video Intercoms

  • Mfr # SA-1

  • Zoro # G0250385


product price: $19.95
/ea

Key Features

Includes
Mounting Hardware
For Use With
Audio and Video Intercoms
Features
Surge Arrestor
Width
1.4"
Height
2.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1
Zoro #
G0250385
UPC #
790143444594
Country of Origin
Japan

Dimensions

Width
1.4"
Height
2.1"
Depth
0.9"

Details

Item
Surge Arrestor
Includes
Mounting Hardware
For Use With
Audio and Video Intercoms
Features
Surge Arrestor
Product Type
Surge Arrestor
Compatibility
Aiphone Systems: C-123L, C-123L/A, CCS-1A, MK MY, VY, LEM, LEF, IE, VC-M, NEM, MP-S, AP-M, MC-60/4
Compatible Product Type
Audio and Video Intercoms

Description

Surge Arrestor, For Use With Audio and Video Intercoms, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.