Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Video Door Station, 24VDC, 8-13/16, 2

  • Mfr # KB-DAR-M

  • Zoro # G0252178


product price: $1,429.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2 1/2 in
Door Station Height (In.)
2 1/2 in
Width (In.)
5 in
Door Station Width (In.)
5 in
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB-DAR-M
Zoro #
G0252178
UPC #
788255317158
Country of Origin
Japan

Dimensions

Height (In.)
2 1/2 in
Door Station Height (In.)
2 1/2 in
Width (In.)
5 in
Door Station Width (In.)
5 in
Depth (In.)
8 13/16 in
Door Station Depth (In.)
8 13/16 in
Master Height (In.)
5 in
Master Width (In.)
8 13/16 in
Master Depth (In.)
2 1/2 in
Camera View Height
44 in
Overall Height
5 1/2 in
Overall Depth
1 3/4 in
Camera Lens Diameter
1/4 in
Overall Width
4 1/8 in
Camera View Width
85 in

Details

Item
Door Station
Voltage
24V DC
Power Source
24V DC
Wire Type
Non-Shielded
Includes
Mounting Hardware
Type
Indoor/Outdoor
Distance (Ft.) @ 18AWG
650 ft
For Use With
KB Series
Wiring Conductors
2 Conductors
Distance (Ft.) @ 22AWG
330 ft
Product Type
Door Station
Communication Protocol
Wired
Compatible Series
KB Series
Communication Style
Hands-Free
Mounting Style
Surface Mount
For Location
Indoor, Outdoor
Operating Temperature - Maximum
140 Degrees F
Door Station Interface
Call Buttons
Operating Temperature - Minimum
14 Degrees F
Operating Range @ 22 AWG
330 ft
Includes Mounting Hardware
Mounting Hardware Included
Camera Features
Tilt
Camera Type
CCD
Wire Shielding
Unshielded
Number of Wiring Conductors
2
Control Rank
Primary
Operating Range @ 18 AWG
650 ft
Operating Voltage
24V DC

Description

Video Door Station, Indoor/Outdoor, Height (In.) 2-1/2, Width (In.) 5, Depth (In.) 8-13/16, Door Station Height (In.) 2-1/2, Door Station Width (In.) 5, Door Station Depth (In.) 8-13/16, Master Depth (In.) 2-1/2, Master Height (In.) 5, Master Width (In.) 8-13/16, Distance (Ft.) @ 18AWG 650, Distance (Ft.) @ 22AWG 330, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 24VDC, Voltage 24VDC, For Use With KB Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.