Zoro Homepage
This item is Discontinued.
Aiphone Video Door Station, 330 ft. JK-DVF-HID

Video Door Station, 330 ft. (Discontinued)

  • Mfr # JK-DVF-HID
  • Zoro # G0252001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK-DVF-HID
Zoro #
G0252001
UPC #
788255314300
Country of Origin
Thailand

Dimensions

Height (In.)
11-5/8
Width (In.)
5-11/16
Door Station Height (In.)
11-5/8
Door Station Width (In.)
5-11/16
Depth (In.)
2-1/2
Door Station Depth (In.)
2-1/2
Master Depth (In.)
11-5/8
Master Width (In.)
2-1/2
Master Height (In.)
5-11/16

Details

Item
Video Door Station
Voltage
18V DC
Power Source
18V DC
Wire Type
Non-Shielded
Includes
MOUNTING HARDWARE
Distance (Ft.) @ 18AWG
330
Wiring Conductors
2 Conductors
Distance (Ft.) @ 22AWG
165
Type
Indoor/Outdoor
For Use With
JK Series

Description

Video Door Station, Indoor/Outdoor, Height (In.) 11-5/8, Width (In.) 5-11/16, Depth (In.) 2-1/2, Door Station Height (In.) 11-5/8, Door Station Width (In.) 5-11/16, Door Station Depth (In.) 2-1/2, Master Depth (In.) 11-5/8, Master Height (In.) 5-11/16, Master Width (In.) 2-1/2, Distance (Ft.) @ 18AWG 330, Distance (Ft.) @ 22AWG 165, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 18V DC, Voltage 18V DC, For Use With JK Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.