Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IX-DVF-4
Zoro #
G2978483
UPC #
790143585181
Country of Origin
United States
Dimensions
Door Station Height (In.)
8 5/8 in
Width (In.)
11 in
Door Station Width (In.)
11 in
Depth (In.)
2 3/16 in
Height (In.)
8 5/8 in
Details
For Use With
IX Series
Item
Video Door Station
Voltage
24V DC
Type
Indoor/Outdoor
Description
Video Door Station, Indoor/Outdoor, Height (In.) 8 5/8 in, Width (In.) 11 in, Depth (In.) 2 3/16 in, Door Station Height (In.) 8 5/8 in, Door Station Width (In.) 11 in, Voltage 24V DC, For Use With IX Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.