Video Door Station
Mfr # JO-DA
Zoro # G114532654
product price: $609.99
/ea
Free Shipping & Returns
Key Features
Height
5.1 in
Width
3.8 in
Depth
1.4 in
Includes
JO-DA Video Door Phone Sub Station, Tamper Resistant Screws
series
JO Touch Button Video Intercom System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JO-DA
Zoro #
G114532654
UPC #
-
Country of Origin
United States
Dimensions
Height
5.1 in
Width
3.8 in
Depth
1.4 in
Width (In.)
3.8 in
Height (In.)
5.1 in
Depth (In.)
1.4 in
Details
Item
Video Door Phone Sub Station
Includes
JO-DA Video Door Phone Sub Station, Tamper Resistant Screws
series
JO Touch Button Video Intercom System
Image Sensor Type
CMOS
Communication Mode
Full-duplex
Minimum Illumination
5 lux
Wiring Type
2-wire
Maximum Wiring Distance
330 ft
Material
Plastic
Series
JO
Product Material
Plastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.