Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IS-DVF-2RA
Zoro #
G0252126
UPC #
788255370238
Country of Origin
Thailand
Dimensions
Height (In.)
11 11/16 in
Door Station Height (In.)
11 11/16 in
Width (In.)
7 in
Door Station Width (In.)
7 in
Depth (In.)
2 1/2 in
Door Station Depth (In.)
2 1/2 in
Master Height (In.)
7 in
Master Width (In.)
2 1/2 in
Master Depth (In.)
11 11/16 in
Details
Item
Video Door Station
Voltage
24V DC
Power Source
Central Control Unit
Wire Type
CAT-5e
Includes
MOUNTING HARDWARE
Wiring Conductors
CAT-5e
Type
Indoor/Outdoor
For Use With
IS Series
Description
Video Door Station, Indoor/Outdoor, Height (In.) 11 11/16 in, Width (In.) 7 in, Depth (In.) 2 1/2 in, Door Station Height (In.) 11 11/16 in, Door Station Width (In.) 7 in, Door Station Depth (In.) 2 1/2 in, Master Depth (In.) 11 11/16 in, Master Height (In.) 7 in, Master Width (In.) 2 1/2 in, Wiring Conductors CAT-5e, Wire Type CAT-5e, Power Source Central Control Unit, Voltage 24V DC, For Use With IS Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.