Zoro Homepage

Video Entry System, 10-5/8"W x 8-55/64" H

  • Mfr # GTV-DES202B

  • Zoro # G3950873


product price: $1,256.99
/ea
Free Shipping & Returns

Key Features

Height
8.9"
Height (In.)
8 55/64 in
Width
10.6"
Depth
0.6"
Width (In.)
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTV-DES202B
Zoro #
G3950873
UPC #
790143140717
Country of Origin
Thailand

Dimensions

Height
8.9"
Height (In.)
8 55/64 in
Width
10.6"
Depth
0.6"
Width (In.)
10 5/8 in
Door Station Height (In.)
1 in
Door Station Width (In.)
3 7/16 in
Depth (In.)
5/8 in
Door Station Depth (In.)
5/8 in
Master Depth (In.)
5/8 in
Master Height (In.)
8 55/64 in
Master Width (In.)
10 5/8 in
Overall Height
8 7/8 in
Overall Width
5/8 in
Video Resolution Width
1,080 px
Camera Lens Diameter
1/4 in
Overall Depth
10 5/8 in

Details

Item
Video Door Phone Sub Station
Voltage
24V DC
Power Source
24V DC
Wire Type
Non-Shielded
Includes
Directory, DT-VB Video Module, GF-2B Flush Back Box, GF-2F Frames, GT-10K Keypad, GT-DB Audio Module, GT-NSB Digital Display
Talk Channel Output (W)
50 Watts Peak (25 Per Channel)
Video Capable
Yes
For Use With
GTV Series
Listen Channel Output (W)
50 Watts Peak (25 Per Channel)
Type
Indoor/Outdoor
Wiring Conductors
2 Conductors
Video Resolution
1,080
Product Type
Video Intercom Module
Input Voltage
24 V DC
Material
Die-cast Zinc
Camera Horizontal Angle
170 Degrees
Operating Temperature - Maximum
140 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Door Station Interface
Keypad
Communication Protocol
Wired
Communication Style
Hands-Free
Camera Type
CMOS
Compatible Series
GT Series
Camera Vertical Angle
100 Degrees
Wire Shielding
Unshielded
For Location
Indoor, Outdoor
Operating Temperature - Minimum
14 Degrees F
Number of Wiring Conductors
2
Mounting Style
Flush Mount
Camera Features
Pan, Tilt, Zoom
Speaker Power
50 W
Operating Voltage
24V DC
Product Material
Die-cast Zinc
Durability
Vandal Resistant, Weather Resistant
Wiring Type
2-wire

Description

Video Entry System, Indoor/Outdoor, Height (In.) 8-55/64, Width (In.) 10-5/8, Depth (In.) 5/8, Door Station Height (In.) 1, Door Station Width (In.) 3-7/16, Door Station Depth (In.) 5/8, Master Depth (In.) 5/8, Master Height (In.) 8-55/64, Master Width (In.) 10-5/8, Talk Channel Output (W) 50 Watts Peak (25 Per Channel), Listen Channel Output (W) 50 Watts Peak (25 Per Channel), Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 24VDC, Voltage 24VDC, Video Capable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.