Zoro Homepage

Video Expansion Station, 18VDC, 2Conductor

  • Mfr # JO-1FD

  • Zoro # G0251730


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Height
5.1"
Height (In.)
2 in
Width
9.1"
Depth
0.8"
Door Station Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JO-1FD
Zoro #
G0251730
UPC #
790143592516
Country of Origin
Thailand

Dimensions

Height
5.1"
Height (In.)
2 in
Width
9.1"
Depth
0.8"
Door Station Height (In.)
2 in
Width (In.)
10 in
Door Station Width (In.)
10 in
Depth (In.)
6 in
Door Station Depth (In.)
6 in
Master Width (In.)
6 in
Master Depth (In.)
2 in
Master Height (In.)
10 in
Video Screen Size
7 in
Screen Size
7"
Overall Height
5 1/8 in
Overall Width
13/16 in
Overall Depth
9 1/16 in

Details

Item
Video Door Phone
Voltage
18V DC
Power Source
18V DC
Wire Type
Non-Shielded
Includes
Expansion Monitor, Manual
Wiring Conductors
2 Conductors
Distance (Ft.) @ 18AWG
330 ft
Type
Indoor
Distance (Ft.) @ 22AWG
165 ft
For Use With
JO Series
Color
White
Product Type
Video Intercom Module
Input Voltage
18 V DC
Communication Protocol
Wired
Communication Style
Hands-Free
Door Station Interface
Call Buttons
Control Rank
Primary
Compatible Series
JO Series
Mounting Style
Surface Mount
Operating Range @ 22 AWG
165 ft
Operating Range @ 18 AWG
330 ft
Number of Wiring Conductors
2
For Location
Indoor
Wire Shielding
Unshielded
Includes Mounting Hardware
Mounting Hardware Included
Operating Voltage
18V DC
Product Material
ABS Resin
Wiring Type
2-wire
Display Screen Type
TFT LCD

Description

Video Expansion Station, Indoor, Height (In.) 2, Width (In.) 10, Depth (In.) 6, Door Station Height (In.) 2, Door Station Width (In.) 10, Door Station Depth (In.) 6, Master Depth (In.) 2, Master Height (In.) 10, Master Width (In.) 6, Distance (Ft.) @ 18AWG 330, Distance (Ft.) @ 22AWG 165, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 18VDC, Voltage 18VDC, For Use With JO Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.