Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JKS-1AEDF
Zoro #
G0252099
UPC #
790143568986
Country of Origin
Thailand
Dimensions
Height (In.)
17-1/4
Door Station Height (In.)
17-1/4
Width (In.)
9-3/4
Door Station Width (In.)
9-3/4
Depth (In.)
3-1/8
Door Station Depth (In.)
3-1/8
Master Width (In.)
3-1/8
Master Depth (In.)
17-1/4
Master Height (In.)
9-3/4
Details
Item
Video Intercom PTZ Station Kit
Voltage
18V DC
Power Source
18V DC
Wire Type
Non-Shielded
Includes
JK-1MED Master Monitor, PS-1820UL Power Supply, JK-DVF Flush Mount, Stainless Steel Door Station
Type
Indoor/Outdoor
For Use With
JK Series
Distance (Ft.) @ 18AWG
330
Distance (Ft.) @ 22AWG
165
Wiring Conductors
2 Conductors
Description
Video Intercom PTZ Station Kit, Indoor/Outdoor, Height (In.) 17-1/4, Width (In.) 9-3/4, Depth (In.) 3-1/8, Door Station Height (In.) 17-1/4, Door Station Width (In.) 9-3/4, Door Station Depth (In.) 3-1/8, Master Depth (In.) 17-1/4, Master Height (In.) 9-3/4, Master Width (In.) 3-1/8, Distance (Ft.) @ 18AWG 330, Distance (Ft.) @ 22AWG 165, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 18V DC, Voltage 18V DC, For Use With JK Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.