Zoro Homepage

Video Master Station, 10-7/16" H

  • Mfr # IX-MV7-W

  • Zoro # G2978133


product price: $1,717.99
/ea
Free Shipping & Returns

Key Features

Includes
Desk Stand
For Use With
IX Series
Voltage
24V AC, 24V DC
Width
8.7"
Height (In.)
10 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IX-MV7-W
Zoro #
G2978133
UPC #
790143541248
Country of Origin
Thailand

Dimensions

Width
8.7"
Height (In.)
10 7/16 in
Door Station Height (In.)
10 7/16 in
Height
6.8"
Depth
1.3"
Depth (In.)
2 5/8 in
Width (In.)
5 7/8 in
Door Station Width (In.)
5 7/8 in
Screen Size
7"
Overall Width
8 11/16 in
Overall Height
6 3/4 in
Camera View Width
36 in
Camera View Height
25 in
Video Screen Size
7 in
Camera Lens Diameter
5/16 in
Overall Depth
1 1/4 in

Details

Item
Primary Station
Includes
Desk Stand
For Use With
IX Series
Voltage
24V AC, 24V DC
Type
Indoor/Outdoor
Product Type
Primary Station
Input Voltage
24 V DC
Camera Resolution
922 Kilopixel
Minimum Illumination
5 lux
Color
White
Power Consumption
4.32 W
Compatible Series
IX Series
Door Station Interface
Call Buttons
Operating Temperature - Minimum
32 Degrees F
Wire Standard
Cat 5e, Cat 6
Control Rank
Primary
Communication Style
Hands-Free
Communication Protocol
Ethernet
For Location
Indoor, Outdoor
Operating Temperature - Maximum
104 Degrees F
Mounting Style
Surface Mount
Operating Voltage
24V AC, 24V DC

Description

Video Master Station,10-7/16" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.