Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Video Master Station, 24VDC, 8

  • Mfr # KB-3MRD

  • Zoro # G0252187


product price: $1,550.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
7.7 in
Width (In.)
7.3 in
Door Station Height (In.)
4 5/16 in
Door Station Width (In.)
8 in
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB-3MRD
Zoro #
G0252187
UPC #
790143400262
Country of Origin
Japan

Dimensions

Height (In.)
7.7 in
Width (In.)
7.3 in
Door Station Height (In.)
4 5/16 in
Door Station Width (In.)
8 in
Depth (In.)
3.3 in
Door Station Depth (In.)
4 5/16 in
Master Height (In.)
8 in
Master Depth (In.)
4 5/16 in
Master Width (In.)
42,656 in
Video Screen Size
4 in
Screen Size
4"
Overall Width
7 5/16 in
Overall Depth
3 5/16 in
Overall Height
7 11/16 in

Details

Item
Video Door Phone Master Station
Voltage
24V DC
Power Source
24V DC
Wire Type
Non-Shielded
Includes
Mounting Hardware
Type
Indoor/Outdoor
For Use With
KB Series
Distance (Ft.) @ 18AWG
650 ft
Wiring Conductors
2 Conductors
Distance (Ft.) @ 22AWG
330 ft
Product Type
Primary Station
Input Voltage
24 V DC
For Location
Indoor
Number of Wiring Conductors
2
Door Station Interface
Call Buttons
Mounting Style
Surface Mount
Operating Range @ 18 AWG
650 ft
Includes Mounting Hardware
Mounting Hardware Included
Communication Protocol
Wired
Compatible Series
KB Series
Control Rank
Primary
Operating Range @ 22 AWG
330 ft
Wire Shielding
Unshielded
Communication Style
Handset
Operating Voltage
24V DC
Display Screen Type
TFT LCD
Wiring Type
2-wire
Maximum Wiring Distance
650 ft
Color
White

Description

Video Master Station, Indoor/Outdoor, Height (In.) 4-5/16, Width (In.) 8, Depth (In.) 4-5/16, Door Station Height (In.) 4-5/16, Door Station Width (In.) 8, Door Station Depth (In.) 4-5/16, Master Depth (In.) 4-5/16, Master Height (In.) 8, Master Width (In.) 42656, Distance (Ft.) @ 18AWG 650, Distance (Ft.) @ 22AWG 330, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 24VDC, Voltage 24VDC, For Use With KB Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.