Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Video Module, For GT Series

  • Mfr # GT-VB

  • Zoro # G3943639


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
For Use With
GT Series
Component Sub-Category
Door Control Devices
Voltage
24V DC
Product Type
Video Intercom Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-VB
Zoro #
G3943639
UPC #
790143140649
Country of Origin
Thailand

Dimensions

Overall Width
5/16 in
Overall Height
3 3/4 in
Overall Depth
4 5/16 in
Camera Lens Diameter
1/4 in

Details

Item
Video Intercom Module
Includes
Mounting Hardware
For Use With
GT Series
Component Sub-Category
Door Control Devices
Voltage
24V DC
Product Type
Video Intercom Module
Compatibility
Aiphone GT Series Modular Entrance Stations
Camera Horizontal Angle
170 Degrees
Wire Shielding
Unshielded
Communication Protocol
Wired
Camera Type
CMOS
Door Station Interface
Keypad
Number of Wiring Conductors
2
For Location
Indoor, Outdoor
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
14 Degrees F
IP Rating
IP43
Camera Features
Pan, Tilt, Zoom
Compatible Series
GT Series
Camera Vertical Angle
100 Degrees
Mounting Style
Surface Mount
Communication Style
Hands-Free
Operating Voltage
24V DC

Description

Video Module, For Use With GT Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.