Zoro Homepage

Video Set, 7" Screen Size, 12-3/4" H

  • Mfr # JPS-4AEDF

  • Zoro # G3951530


product price: $2,591.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
12 3/4 in
Door Station Height (In.)
1 in
Width (In.)
12 3/4 in
Door Station Width (In.)
10 in
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPS-4AEDF
Zoro #
G3951530
UPC #
790143597016
Country of Origin
Thailand

Dimensions

Height (In.)
12 3/4 in
Door Station Height (In.)
1 in
Width (In.)
12 3/4 in
Door Station Width (In.)
10 in
Depth (In.)
3 1/4 in
Door Station Depth (In.)
3 1/4 in
Video Screen Size
7 in
Master Width (In.)
12 3/4 in
Master Height (In.)
12 3/4 in
Master Depth (In.)
3 1/4 in
Screen Size
7"
Camera Lens Diameter
1/4 in
Door Station Depth
3 1/4 in
Primary Station Width
12 3/4 in
Door Station Width
10 in
Door Station Height
1 in
Video Resolution Width
1,080 px
Primary Station Depth
3 1/4 in
Primary Station Height
12 3/4 in

Description

Video Set, Indoor/Outdoor, Flush Mount, Height (In.) 12-3/4, Width (In.) 12-3/4, Depth (In.) 3-1/4, Door Station Height (In.) 1, Door Station Width (In.) 10, Door Station Depth (In.) 3-1/4, Master Depth (In.) 3-1/4, Master Height (In.) 12-3/4, Master Width (In.) 12-3/4, Talk Channel Output (W) 50 Watts Peak (25 Per Channel), Listen Channel Output (W) 50 Watts Peak (25 Per Channel), Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 24VDC, Voltage 24VDC, Video Capable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.