Zoro Homepage

Video Tennant Station, 4-15/16" W x 1" D

  • Mfr # GT-1M3

  • Zoro # G3950998


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Height
7.1"
Height (In.)
7 21/32 in
Width
4.9"
Depth
1"
Width (In.)
4 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-1M3
Zoro #
G3950998
UPC #
790143555634
Country of Origin
Thailand

Dimensions

Height
7.1"
Height (In.)
7 21/32 in
Width
4.9"
Depth
1"
Width (In.)
4 15/16 in
Door Station Height (In.)
1 3/4 in
Door Station Width (In.)
10 in
Depth (In.)
1 in
Door Station Depth (In.)
1 in
Master Depth (In.)
1 in
Video Screen Size
3 1/2 in
Master Height (In.)
7 21/32 in
Master Width (In.)
4 15/16 in
Screen Size
3.5"
Overall Height
7 1/16 in
Overall Width
1 in
Video Resolution Width
1,080 px
Overall Depth
4 15/16 in

Details

Item
Video Door Phone Sub Station
Voltage
24V DC
Power Source
24V DC
Wire Type
Non-Shielded
Includes
Mounting Hardware
For Use With
GT Series
Video Resolution
1,080
Talk Channel Output (W)
50 Watts Peak (25 Per Channel)
Listen Channel Output (W)
50 Watts Peak (25 Per Channel)
Type
Indoor/Outdoor
Video Capable
Yes
Wiring Conductors
2 Conductors
Product Type
Tenant Station
Input Voltage
24 V DC
Speaker Power
50 W
Communication Protocol
Wired
Mounting Style
Surface Mount
Compatible Series
GT Series
For Location
Indoor, Outdoor
Communication Style
Hands-Free
Number of Wiring Conductors
2
Includes Mounting Hardware
Mounting Hardware Included
Wire Shielding
Unshielded
Door Station Interface
Keypad
Operating Voltage
24V DC
Wiring Type
2-wire
Display Screen Type
TFT LCD

Description

Video Tennant Station, Indoor/Outdoor, Height (In.) 7-21/32, Width (In.) 4-15/16, Depth (In.) 1, Door Station Height (In.) 1-3/4, Door Station Width (In.) 10, Door Station Depth (In.) 1, Master Depth (In.) 1, Master Height (In.) 7-21/32, Master Width (In.) 4-15/16, Talk Channel Output (W) 50 Watts Peak (25 Per Channel), Listen Channel Output (W) 50 Watts Peak (25 Per Channel), Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 24VDC, Voltage 24VDC, Video Capable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.