Wire, 2 Conductor, 18awg, Overall Shield, 1000 Feet
Mfr # 82180210C
Zoro # G914538665
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper
Standards
ISO-9002 UL C(UL) UL 444 CA
Wire Size
18 AWG
Insulation Material
Polyvinyl Chloride (PVC)
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82180210C
Zoro #
G914538665
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
18 AWG
Length
1000 ft
Details
Conductor Material
Copper
Standards
ISO-9002 UL C(UL) UL 444 CA
Insulation Material
Polyvinyl Chloride (PVC)
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Design
Stranded
Jacket Color
Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.