Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Video Intercom Set, Includes: WL-DA, WL-1ME, WLW-C.E, and BLJ06W050040P2-U

  • Mfr # WL-11.E1

  • Zoro # G509958175


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Includes
1 x Video Door Station (WL-DA) 1 x Video Master Station (WL-1ME) 1 x Charging Dock (WLW-C.E) 1 x AC Adaptor (BLJ06W050040P2-U)
For Use With
Components and Accessories
Material
Metal
Length
11 in
Width
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-11.E1
Zoro #
G509958175
UPC #
197163091850
Country of Origin
China

Dimensions

Length
11 in
Width
6.3 in
Depth
3 in

Details

Includes
1 x Video Door Station (WL-DA) 1 x Video Master Station (WL-1ME) 1 x Charging Dock (WLW-C.E) 1 x AC Adaptor (BLJ06W050040P2-U)
For Use With
Components and Accessories
Material
Metal
Finish
Grey
Commercial/Residential
Commercial
Item
Video Door Phone

Description

Wireless Video Intercom Set, For North America, Includes: WL-DA, WL-1ME, WLW-C.E, and BLJ06W050040P2-U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.