2800 PSI Gas Pressure Washer
- Mfr # PWF2800KH
- Zoro # G623390769
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Pressure washer flow rate (gpm)
2.3 GPM
Operating Pressure (PSI)
2,800 PSI
Hose Length
25 ft
Engine
196cc Kholer gas engine
Nozzle Types
(5) quick-connect nozzles (0°, 15°, 25°, 40°, soap)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWF2800KH
- Zoro #
- G623390769
- UPC #
- 850013862511
- Country of Origin
- Viet Nam
Dimensions
- Hose Length
- 25 ft
Details
- Pressure washer flow rate (gpm)
- 2.3 GPM
- Operating Pressure (PSI)
- 2,800 PSI
- Engine
- 196cc Kholer gas engine
- Nozzle Types
- (5) quick-connect nozzles (0°, 15°, 25°, 40°, soap)
- Includes
- Spray gun, spray wand, high-pressure hose, quick-connect nozzles, and owner's manual included for fast setup and cleaning.
- Item
- Gas Pressure Washer
Description
Gas-powered pressure washer designed for tough outdoor cleaning on driveways, decks, siding, and equipment.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.