Shop AIPOWER
See all product information
Create Account
5000W/4250W Portable Inverter Generator
- Mfr # SUA5000C
- Zoro # G823390774
product price:Â
$
613.99
/ea
Free Shipping & Returns
Key Features
Includes
Wheel kit, handle, spark plug wrench, oil funnel, and owner's manual included for setup and mobility.
Fuel Tank Capacity
4 gal
Run Time @ Full Load
Up to 11 hr
Starter Type
Recoil start
Engine Size
223cc OHV gas engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUA5000C
- Zoro #
- G823390774
- UPC #
- 851217006053
- Country of Origin
- Viet Nam
- Includes
- Wheel kit, handle, spark plug wrench, oil funnel, and owner's manual included for setup and mobility.
- Fuel Tank Capacity
- 4 gal
- Run Time @ Full Load
- Up to 11 hr
- Starter Type
- Recoil start
- Item
- Portable Generator
- Outlets
- (2) 120V 20A outlets, (1) 120V 30A outlet
- Sound Level dB
- 68 dBA
Dimensions
- Engine Size
- 223cc OHV gas engine
Description
Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications. Output: 5000 starting watts / 4250 running watts. Fuel: Gasoline.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.