Zoro Homepage

10"x24"x1" Electrostatic Air Filter

  • Mfr # ES10241

  • Zoro # G500622976


product price: $42.69
/ea

Key Features

Length
16"
Weight
4.5 lbs
Width
25"
Height
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES10241
Zoro #
G500622976
UPC #
855303007047
Country of Origin
United States

Dimensions

Length
16"
Width
25"
Height
1.25"

Details

Weight
4.5 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.