Zoro Homepage

12"x30"x1" Electrostatic Air Filter

  • Mfr # ES12301

  • Zoro # G200622993


product price: $43.39
/ea

Key Features

Weight
4.5 lbs
Length
20"
Height
1.25"
Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES12301
Zoro #
G200622993
UPC #
855303007108
Country of Origin
United States

Dimensions

Length
20"
Height
1.25"
Width
30"

Details

Weight
4.5 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.