
14x14x1 Flex Air Filter
Mfr # 1414F
Zoro # G604837467
product price: $45.15
/eaKey Features
Performance Rating
MERV 8
Nominal Height
14 in
Nominal Width
14 in
Nominal Depth
1 in
Common Applications
Heating and Ventilation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1414F
Zoro #
G604837467
UPC #
850040074093
Country of Origin
United States
Dimensions
Nominal Filter Size
14x14x1
Nominal Height
14 in
Nominal Width
14 in
Nominal Depth
1 in
Details
Performance Rating
MERV 8
Item
Pleated Air Filter
Common Applications
Heating and Ventilation
For Use With (Systems)
Heating and Ventalation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.