Zoro Homepage

14x25x1 Flex Air Filter

  • Mfr # 1425F

  • Zoro # G504837482


product price: $45.15
/ea

Key Features

Performance Rating
MERV 8
Nominal Height
25 in
Nominal Width
14 in
Nominal Depth
1 in
Common Applications
Heating and Ventalation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1425F
Zoro #
G504837482
UPC #
850040074123
Country of Origin
United States

Dimensions

Nominal Filter Size
14x25x1
Nominal Height
25 in
Nominal Width
14 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter
Common Applications
Heating and Ventalation
For Use With (Systems)
Heating and Ventalation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.